This item is Discontinued.

Transit Auto Rear Coated Brake Drum Shoes Spring Kit For Honda Civic Acura EL KGN-100057

Rear Coated Brake Drum Shoes Spring Kit For Honda Civic Acura EL (Discontinued)

  • Mfr # KGN-100057
  • Zoro # G812225254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KGN-100057
Zoro #
G812225254
UPC #
827098568072
Country of Origin
China

Description

TQ OE-matched material gives our spring kit the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation


  • TQ OE-matched friction material gives our brake shoe the ideal balance between tensile and hardness and provide consistent wear, long life, and quiet operation
  • Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
  • Independently tested with Noise/Vibration/Harshness (NVH) and durability/wear testing; resulting in high quality and reliable products
  • Precision ground maximizes friction-to-drum contact
  • Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
  • Maintains proper movement for safe, effective stopping performance
  • Kit Includes: 2x Rear Coated Genius Brake Drum (Both Side) + 1x Rear Top Quality Drum Brake Hardware Kit + 1x Rear Top Quality Drum Brake Shoe Set
  • Kit Variations: K8N-100302
  • Part Reference Numbers : AG3569 CD3569 PD3569 35133 3569 YH140508C YH140815C YH140508 YH140815 122.40009 123.40009 BD3569 HOD-16 4401552 4406663 60855 EC3569 9311 9800 BD180055E BD60855E BD180055 BD60855 17351 H17351 HW17351 H17352 576 NB576 576B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.