This item is Discontinued.

This item is Discontinued.
Rear Coated Disc Brake Rotors And Ceramic Pads Kit For Kia Forte Hyundai Veloster (Discontinued)
Mfr #
KGT-103120
Zoro #
G212300353
UPC # 775629556961
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KGT-103120
Zoro #
G212300353
UPC #
775629556961
Country of Origin
Unknown
Description
Exclusive SilentGripTM Low Resin Ceramic formula provides superior braking performance (Smooth Friction, Extreme Temperature Stability, Quicker Compound Cooling) while maintaining low dust and noise
- Engineered with with Carbon-Enhanced G-CastTM (G11H18/G3000) iron castings to achieve an optimal braking performance (strength, stability, durability)
- Fiber-Reinforced Multi-Layer Shim with rubber core eliminates noise, vibration, and harshness for complete quietness
- Exclusive G-CoatTM double-layer (8μm) protective coating provides rust protection on 100% of the non-braking surface
- Engineered with High Carbon SteelRXTM alloy (Pressure Resistant, Thermal Conductive) and dipped in an Anti-Rust Black Paint to improve durability
- 100% Precision Spin and Mill-Balanced for smoother stopping and zero vibration at any speed
- Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
- Kit Includes: 2x Rear Coated Genius Disc Brake Rotor (Both Side) + 1x Rear Ceramic TEC Brake Pad Set (Hardware Included)
- Kit Variations: K8C-103313 K8F-103903 K8S-103770 K8T-104347 KDC-101033 KDF-101144 KDS-100933 KDT-101186 KGC-102422 KGF-102891 KGS-102472
- Part Reference Numbers : AC60665 AR60665 CR60665 PR60665 YH633028C YH633028 120.51053 121.51053 BR901602 KI-980 248882143 48882143 748882143 901602 941617 610065 EC1982143 982143 BHY1018 BD180703E BD180703 8428 SG8428CX PF8428CX SS8428CX D1813 1813 SCD1813
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.