Managed Gigabit Ethernet PoE+ Switch 24 10/100/1000Base-T Ports + 4 1G/10GBase-X SFP+ Ports

  • Mfr # SM24TAT4XB-NA

  • Zoro # G214887500


product price:  $1,197.99
/ea
Free Shipping & Returns

Key Features

Includes
Managed Gigabit Ethernet PoE+ Switch, Power Cord
Width
36.8 ft
Depth
17.6 ft
Height
44 in
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM24TAT4XB-NA
Zoro #
G214887500
UPC #
648177043200
Country of Origin
Taiwan, Province of China

Dimensions

Width
36.8 ft
Depth
17.6 ft
Height
44 in

Details

Item
Ethernet Switch
Includes
Managed Gigabit Ethernet PoE+ Switch, Power Cord
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Manageable
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet, 40 Gigabit Ethernet
Network Technology
10/100/1000Base-T, 10GBase-X
Layer Supported
3
Features
DHCP Relay
Network Standard
10GBase-X, 10/100/1000Base-T
Modular
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.