
GBIC ETHERNET SPF MODULE, 1000BASE-LX, 1550NM LC, 80KM (Discontinued)
- Mfr # TN-SFP-LX8
- Zoro # G1198374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-SFP-LX8
Zoro #
G1198374
UPC #
-
Country of Origin
Unknown
Dimensions
Width
0.5"
Depth
2.2"
Height
0.3"
Details
Product Type
SFP (mini-GBIC)
Connector Type
LC
Compatibility
The device is designed for use in Switches and routers compatible with Small Form Factor Pluggable Multi-Sourcing Agreement (MSA).
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.