This item is Discontinued.

Transition Networks GIGABIT ETHERNET ION PLATFORM, SLIDE-IN-CARDS, 10/100/1000BASE-T C3210-1029-A1

GIGABIT ETHERNET ION PLATFORM, SLIDE-IN-CARDS, 10/100/1000BASE-T (Discontinued)

  • Mfr # C3210-1029-A1
  • Zoro # G1216994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C3210-1029-A1
Zoro #
G1216994
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6.5"
Width
0.9"
Height
3.4"

Details

Input Voltage
12 V DC
Product Type
Transceiver/Media Converter

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.