MANAGED HARDENED SWITCH, 8 10/100/1000BASE-T, 4 100/1000 SFP

  • Mfr # SISGM1040-284-LRT

  • Zoro # G614883157


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Depth
5.3 in
Mounting
Wall
Height
5.4 in
Width
2.4 in
Total Number of Network Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SISGM1040-284-LRT
Zoro #
G614883157
UPC #
648177043477
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.3 in
Height
5.4 in
Width
2.4 in

Details

Item
Ethernet Switch
Mounting
Wall
Total Number of Network Ports
8
Manageable
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Number of SFP Slots
4
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Network Technology
1000Base-X, 1000Base-T
Media Type Supported
Twisted Pair, Optical Fiber
Shared SFP Slot
No
Green Environmental Attribute
Environmentally Friendly
Power Consumption
11 W
Power Source
DC
Mounting Type
Wall Mountable, DIN Rail Mountable
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1x, IEEE 802.1ad, IEEE 802.1Q, IEEE 802.1w, IEEE 802.3z, IEEE 802.1ab, IEEE 802.3az, IEEE 802.3ad, IEEE 802.3ab, IEEE 802.1ag, IEEE 802.3ah, IEEE 802.3u, IEEE 802.1s, IEEE 802.3, IEEE 802.1D, IEEE 802.1p, IEEE 802.3x
Layer Supported
4
Modular
Yes
Total Number of Expansion Slots
4
Input Voltage
48 V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.