Zoro Homepage

MINI 10/100BASETX TO 100BASEFX, SWITCH, ST MM, 2KM W/NA

  • Mfr # MEPSWFX02NA

  • Zoro # G1329545


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, External
Width
1.8"
Number of Ports
2
Depth
3.3"
Height
0.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEPSWFX02NA
Zoro #
G1329545
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.8"
Depth
3.3"
Height
0.9"

Details

Item
Transceiver/Media Converter
Mounting
Wall, External
Number of Ports
2
Product Type
Transceiver/Media Converter
Number of LC Ports
1
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
1
Network Technology
100Base-FX, 10/100Base-TX
Max. Distance Supported
2 km
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.