MULTI-RATE FIBER TO FIBER REPEATER -NA POWER SUPPLY

  • Mfr # S3100-4040-NA

  • Zoro # G514882939


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Includes
S3100-4040 Transceiver/Media ConverterPower Supply - North America
Form Factor
Shelf Mount, Standalone, Wall Mountable, Rack-mountable, DIN Rail Mountable
Height
1 in
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3100-4040-NA
Zoro #
G514882939
UPC #
648177038947
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Width
3.3 in

Details

Environmentally Friendly
Yes
Includes
S3100-4040 Transceiver/Media ConverterPower Supply - North America
Form Factor
Shelf Mount, Standalone, Wall Mountable, Rack-mountable, DIN Rail Mountable
Input Voltage
230 V AC, 120 V AC
Ethernet Technology
Fast Ethernet, 2.5 Gigabit Ethernet
Power Source
AC/DC
Product Line
ION
Network Standard
2.5GBase-X, 100Base-X
Number of SFP Slots
2
Expansion Slot Type
SFP
Maximum Data Transfer Rate
2.50-Gbit/s
Item
Transceiver/Media Converter
Power Consumption
3 W
Total Number of Expansion Slots
2
Standards
FCC Class A, EN55022 Class A, EN55024, CE Mark
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.