TN-GLC-FE-100LX SFP Transceiver - 1 x 100Base-LX
Mfr # TN-GLC-FE-100LX
Zoro # G014909648
product price:Â $87.55
/eaKey Features
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Network Technology
100Base-LX
Connector Type
LC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-GLC-FE-100LX
Zoro #
G014909648
UPC #
648177026968
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.2 in
Height
0.3 in
Width
0.5 in
Wavelength
1310 nm
Details
Media Type Supported
Optical Fiber
Fiber Mode Supported
Single-mode
Compatibility
MSA Compliant
Network Technology
100Base-LX
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 100Base-LX
Ethernet Technology
Fast Ethernet
Item
SFP Transceiver Module
Number of Ports
1
Application
Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.