Shop TRANSITION NETWORKS
See all product information
Create Account
TN-GLC-LX-SM-RGD SFP (mini-GBIC) Module - 1 x LC 1000Base-X Network
- Mfr # TN-GLC-LX-SM-RGD
- Zoro # G414909521
product price:Â
$
51.69
/ea
Key Features
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC 1000Base-X Network
Network Technology
1000Base-X
Connector Type
LC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-GLC-LX-SM-RGD
- Zoro #
- G414909521
- UPC #
- 648177030415
- Country of Origin
- Taiwan, Province of China
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 1000Base-X Network
- Network Technology
- 1000Base-X
- Connector Type
- LC
- Fiber Mode Supported
- Single-mode
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Application
- Optical Network, Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.