Shop TRANSITION NETWORKS
See all product information
Create Account
TN-GLC-FE-100FX SFP Transceiver - 1 x 100Base-FX
- Mfr # TN-GLC-FE-100FX
- Zoro # G814909602
product price:Â
$
35.45
/ea
Key Features
Connector Type
LC
Network Technology
100Base-FX
Height
0.3 in
Compatibility
MSA Compliant
Ethernet Technology
Fast Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-GLC-FE-100FX
- Zoro #
- G814909602
- UPC #
- 648177026951
- Country of Origin
- Taiwan, Province of China
- Connector Type
- LC
- Network Technology
- 100Base-FX
- Compatibility
- MSA Compliant
- Ethernet Technology
- Fast Ethernet
- Interfaces/Ports Details
- (1) LC Duplex 100Base-FX
- Media Type Supported
- Optical Fiber
- Fiber Mode Supported
- Multi-mode
- Item
- SFP Transceiver Module
- Application
- Data Networking
- Number of Ports
- 1
Dimensions
- Height
- 0.3 in
- Width
- 0.5 in
- Depth
- 2.2 in
- Wavelength
- 1300 nm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.