TN-GLC-SX-MM-RGD SFP (mini-GBIC) Module - 1 x LC 1000Base-SX Network
- Mfr # TN-GLC-SX-MM-RGD
- Zoro # G814909480
product price:Â
$
40.25
/ea
Key Features
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Compatibility
Multi-Sourcing Agreement, Cisco Catalyst 2970, 3560 & 3750 series switches.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-GLC-SX-MM-RGD
- Zoro #
- G814909480
- UPC #
- 648177030392
- Country of Origin
- Taiwan, Province of China
- Media Type Supported
- Optical Fiber
- Connector Type
- LC
- Network Technology
- 1000Base-SX
- Fiber Mode Supported
- Multi-mode
- Compatibility
- Multi-Sourcing Agreement, Cisco Catalyst 2970, 3560 & 3750 series switches.
- Ethernet Technology
- Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 1000Base-SX Network
- Item
- SFP (mini-GBIC) Module
- Application
- Data Networking, Optical Network
- Number of Ports
- 1
Dimensions
- Width
- 0.5 in
- Depth
- 2.2 in
- Height
- 0.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.