Shop TRANSITION NETWORKS
See all product information
Create Account
TN-GLC-LH-SMD SFP (mini-GBIC) Module - 1 x LC Duplex 1000Base-LX Network
- Mfr # TN-GLC-LH-SMD
- Zoro # G514909513
product price:Â
$
35.35
/ea
Key Features
Height
0.3 in
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Depth
2.2 in
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TN-GLC-LH-SMD
- Zoro #
- G514909513
- UPC #
- 648177037872
- Country of Origin
- Taiwan, Province of China
- Ethernet Technology
- Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC Duplex 1000Base-LX Network
- Network Technology
- 1000Base-LX
- Compatibility
- MSA Compliant
- Connector Type
- LC
- Fiber Mode Supported
- Single-mode
- Series
- TN-GLC-xxx
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Height
- 0.3 in
- Depth
- 2.2 in
- Width
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.