
TN-SFP-GE-S SFP (mini-GBIC) Module - 1 x LC Duplex 1000Base-SX Network
Mfr # TN-SFP-GE-S
Zoro # G714909405
product price:Â $44.95
/eaKey Features
Ethernet Technology
Gigabit Ethernet
Height
0.3 in
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Connector Type
LC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TN-SFP-GE-S
Zoro #
G714909405
UPC #
648177028795
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.3 in
Width
0.5 in
Depth
2.2 in
Details
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Connector Type
LC
Fiber Mode Supported
Multi-mode
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Media Type Supported
Optical Fiber
Item
SFP (mini-GBIC) Module
Number of Ports
1
Application
Data Networking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.