TRANSCEIVER- SFP, CC, 1000B-SX, 850NM, MM LC, 550/220M, 3.3V, DMI, 0-70C.
Mfr # TN-GLC-SX-MMD
Zoro # G014909402
product price:Â $28.55
/eaKey Features
Height
0.3 in
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN-GLC-SX-MMD
Zoro #
G014909402
UPC #
648177038473
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.3 in
Width
0.5 in
Depth
2.2 in
Details
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Connector Type
LC
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Network Technology
1000Base-SX
Fiber Mode Supported
Multi-mode
Item
SFP (mini-GBIC) Module
Application
Optical Network, Data Networking
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.