Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trap-N-Kill Accucold FF28LWH General Purpose Compact All-Refrigerator with Lock - White FF28LWH

Accucold FF28LWH General Purpose Compact All-Refrigerator with Lock - White (Discontinued)

  • Mfr # FF28LWH
  • Zoro # G903960651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF28LWH
Zoro #
G903960651
UPC #
761101029191
Country of Origin
China

Description

Accucold FF28LWH is a compact automatic defrost all-refrigerator ideally sized for countertop use. Sized just under 19" wide and 25" high, the FF28LWH provides 2.4 cu.ft. of storage capacity in a compact footprint. The interior includes an adjustable wire shelf and flat door liner. The FF28LWH uses automatic defrost for low maintenance operation, with an adjustable mechanical thermostat conveniently located towards the front for easy access. The reversible door includes a factory installed lock.

Features
  • Compact size is ideal for use on top of counters
  • Factory-installed lock provides security you can count on
  • User-reversible door swing provides added flexibility
  • Reduced maintenance with auto defrost system
  • Ideal size for countertop use
  • Allows the refrigerator to be used as a freestanding model
  • Keyed lock for secure interior
  • Interior design conforms to CDC guidelines to ensure stable conditions for sensitive materials
  • Rearrange refrigerator space to accommodate all sizes or remove shelf for simple cleanup
  • Easy clean-up with a one piece liner that won't hold a mess in hidden crevices
  • User reversible door swing
  • Manage the temperature with ease and accuracy
  • Environmentally friendly design without ozone-damaging chemicals
Specifications
  • Cabinet Color: White
  • Depth with Door at 90 deg: 34.5 in.
  • Capacity: 2.4 cu. ft.
  • Defrost Type: Automatic
  • Door: White
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Energy Usage/Year: 278.0kWh/year
  • Power: 1.3A
  • Voltage/Frequency: 115V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Yes
  • Shelf Type: Wire
  • Adjustable Shelves: Yes
  • Thermostat Type: Dial
  • Refrigerant Type: R134A
  • Refrigerant Capacity: 1.28 oz
  • High Side PSI: 261
  • Low Side PSI: 103
  • Temperature Range: 36°F to 46°F
  • Interior Height: 21.5 in.
  • Interior Width: 16 in.
  • Interior Depth: 13.5 in.
  • Compressor Step Height: 7.75 in.
  • Compressor Step Width: 16 in.
  • Compressor Step Depth: 5 in.
  • Dimension: 24.88" H x 18.5" W x 17.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.