This item is Discontinued.

Trap-N-Kill Accucold FFAR10SSTB 10.1 cu. ft. General Purpose Auto Defrost All-Refrigerator - White FFAR10SSTB

Accucold FFAR10SSTB 10.1 cu. ft. General Purpose Auto Defrost All-Refrigerator - White (Discontinued)

  • Mfr # FFAR10SSTB
  • Zoro # G303960640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFAR10SSTB
Zoro #
G303960640
UPC #
761101009124
Country of Origin
China

Description

Accucold FFAR10 line of all-refrigerators are made in Europe and designed for quality cooling in general purpose applications. The FFAR10SSTB contains over 10 cu.ft. of storage capacity in a conveniently sized 24 inch footprint. Four adjustable wire shelves and a crisper drawer provide flexible storage solutions. Automatic defrost saves on user maintenance, with fan-forced air circulation maintaining an even temperature throughout the interior. This unit has a white cabinet with a wrapped stainless steel door. A curved towel bar handle in brushed stainless steel provides an easy grip with a professional look. With its low maintenance design and ideal size, the FFAR10SSTB is a great choice for hospitals, clinics, and other general purpose facilities in need of reliable cooling in an easy-fitting footprint.

Features
  • 24" footprint provides over 10 cu.ft. of storage capacity
  • Fan-forced cooling ensures even temperature distribution
  • Automatic defrost operation minimizes user maintenance
  • Stainless steel door complete with curved towel bar handle
  • Slim 24" footprint is ideal for space-challenged areas
  • 304 grade stainless steel wrapped door provides a professional look with lasting durability
  • Curved handle in brushed stainless steel
  • Reduced user maintenance with auto defrost system
  • Fan-cooled interior for even temperature distribution
  • Rearrange the refrigerator space to fit any sized item or remove shelves for simple cleanup
  • Get the longest life and best taste out of produce by storing greens in two lower slide drawers
  • Manage the temperature with ease and accuracy
  • Automatically illuminates when the door is opened
  • Environmentally friendly design does not contain ozone-damaging chemicals
Specifications
  • Cabinet Color: White
  • Depth with Handle: 26 in.
  • Depth with Door at 90 deg: 45.5 in.
  • Capacity: 10.1 cu. ft.
  • Defrost Type: Automatic
  • Door: Stainless Steel
  • US Electrical Safety: UL
  • Canadian Electrical Safety: ULC
  • Power: 1.5A
  • Voltage/Frequency: 115V AC/60 Hz
  • Door Swing: RHD
  • Reversible: Factory Reversible
  • Crisper Finish: Transparent
  • Crisper Cover: Wire
  • Shelf Type: Wire
  • Adjustable Shelves: Yes
  • Thermostat Type: Dial
  • Fan Type: Interior
  • Refrigerant Type: R134A
  • Refrigerant Capacity: 3.0 oz
  • High Side PSI: 290
  • Low Side PSI: 70
  • Interior Light: Yes
  • Interior Height: 48.25 in.
  • Interior Width: 20.5 in.
  • Interior Depth: 17.75 in.
  • Size: 10.1 cu. ft.
  • Country of Origin: Europe
  • Dimension: 55" H x 23.63" W x 23.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.