Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Trap-N-Kill Accucold VT65MLPLUS2ADA 24 in. Wide ADA Height -25 deg C Manual Defrost All Freezer with Lock & Thermometer VT65MLPLUS2ADA

Accucold VT65MLPLUS2ADA 24 in. Wide ADA Height -25 deg C Manual Defrost All Freezer with Lock & Thermometer (Discontinued)

  • Mfr # VT65MLPLUS2ADA
  • Zoro # G103933035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT65MLPLUS2ADA
Zoro #
G103933035
UPC #
761101058054
Country of Origin
China

Description

Accucold's PLUS2 Series freezers come specially featured for use doctors’ offices, medical clinics, nursing stations, and other general purpose facilities that require more temperature assurance than a standard freezer unit provides.

The VT65MLPLUS2ADA is a 24 wide all-freezer designed for freestanding use in ADA compliant settings, with a factory installed lock for added security and a digital thermostat for easy temperature management. This manual defrost unit can hold temperatures as low as -25C, ideal for many vaccines and laboratory items. The door includes a traceable thermometer calibrated to NIST standards in our ISO/IEC 17025:2005 laboratory. It displays the current, minimum, and maximum temperature to the nearest tenth degree viewable in Celsius or Fahrenheit. The buffered temperature probe is stored in a glycol-filled bottle to ensure the temperature reading best reflects the temperature of other stored freezer contents. This model comes in a white finish and includes a hospital grade cord with a 'green dot' plug for added security in high traffic areas. The interior features three removable storage baskets with clear plastic fronts for easy storage that stays cold, even when the door is opened.

This freezer can be paired with the auto defrost FF6LPLU2SADA for a complete matching set. For a built-in version of this model, see the VT65MLBIPLUS2ADA.

Features
  • 32" height for use in ADA compliant settings
  • NIST calibrated thermometer displays the current and high/low temperature to the nearest tenth of a degree
  • -25 C operation for safe storage of temperature sensitive materials
  • Ideal 24" footprint offers large capacity in a slim fit
  • Factory installed lock provides security you can count on
  • ADA compliant
  • Factory installed lock
  • NIST calibrated temperature display
  • Buffered temperature probe
  • -25C capable
  • Digital thermostat
  • Manual defrost
  • Pull-out drawers
  • Magnetic door gasket
  • Foamed-in-place cabinet
  • Factory reversible door
  • Fully finished white cabinet
Specifications
  • Capacity: 3.2 cu.ft. (91 L)
  • Defrost Type: Manual
  • Door Color: White
  • Cabinet Color&

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.