Voile 15 In. Aluminum Buckle Tension Multi-Use Strap, UV-Resistant, Black

  • Mfr # TRAPSKI-VSTRAP15-BLK

  • Zoro # G914119680


product price: $9.15
/ea

Key Features

Width
3/4 in
Color
Black
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRAPSKI-VSTRAP15-BLK
Zoro #
G914119680
UPC #
850052414047
Country of Origin
United States

Dimensions

Length
15 in
Width
3/4 in

Details

Item
Multi-Use Straps
Color
Black
Material
Polyurethane

Description

These TRAPSKI Voile Straps are made of tough stretch polyurethane, with a UV-resistant additive to increase their lifespan. Their heat-treated aluminum buckle features a slim profile for packing efficiency and extra durability. Few things in life are as reliable as the original 3/4 inch Poly Strap. Over the last 30 years they have become the ultimate alternative to duct tape, nylon straps, and bungee cords. On the job, in the outdoors, and everywhere in between: they are the definitive way to secure, bundle, and repair almost anything on the go.


  • Slim Profile. Won't Slip. Holds Tight
  • Super Strong
  • UV Resistant
  • Works in Extreme Weather
  • Daisy Chain Together
  • Time-Tested Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.