Voile 15 In. Aluminum Buckle Tension Multi-Use Strap, UV-Resistant, Green

  • Mfr # TRAPSKI-VSTRAP15-GRN

  • Zoro # G413369555


product price: $8.95
/ea

Key Features

Length
15 in
Width
3/4 in
Color
Green
Material
Polyurethane
Application
On The Job, In The Outdoors, And Everywhere In Between
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAPSKI-VSTRAP15-GRN
Zoro #
G413369555
UPC #
850052414061
Country of Origin
United States

Dimensions

Length
15 in
Width
3/4 in
Thickness
0.1 in

Details

Item
Multi-Use Straps
Color
Green
Material
Polyurethane
Application
On The Job, In The Outdoors, And Everywhere In Between

Description

These TRAPSKI Voile Straps are made of tough stretch polyurethane, with a UV-resistant additive to increase their lifespan.Their heat-treated aluminum buckle features a slim profile for packing efficiency and extra durability.Few things in life are as reliable as the original 3/4 inch Poly Strap. Over the last 30 years they have become the ultimate alternative to duct tape, nylon straps, and bungee cords.On the job, in the outdoors, and everywhere in between: they are the definitive way to secure, bundle, and repair almost anything on the go.Slim ProfileWon't SlipHolds TightSuper StrongUV ResistantWorks in Extreme WeatherDaisy Chain TogetherTime-Tested DesignOPTIONAL: The Strap Keeper offers increased security for exposed loads, and new levels of tidiness for those who admire a well-dialed rig. Friction fit to our 3/4'' Wide Straps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.