
Voile 15 In. Aluminum Buckle Tension Multi-Use Strap, UV-Resistant, Orange
Mfr # TRAPSKI-VSTRAP15-ORG
Zoro # G214119694
product price: $9.15
/eaKey Features
Length
15 in
Width
3/4 in
Color
Orange
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRAPSKI-VSTRAP15-ORG
Zoro #
G214119694
UPC #
850052414054
Country of Origin
United States
Dimensions
Length
15 in
Width
3/4 in
Details
Item
Multi-Use Straps
Color
Orange
Material
Polyurethane
Description
These TRAPSKI Voile Straps are made of tough stretch polyurethane, with a UV-resistant additive to increase their lifespan.Their heat-treated aluminum buckle features a slim profile for packing efficiency and extra durability.Few things in life are as reliable as the original 3/4 inch Poly Strap. Over the last 30 years they have become the ultimate alternative to duct tape, nylon straps, and bungee cords.On the job, in the outdoors, and everywhere in between: they are the definitive way to secure, bundle, and repair almost anything on the go.Slim ProfileWon't SlipHolds TightSuper StrongUV ResistantWorks in Extreme WeatherDaisy Chain TogetherTime-Tested DesignOPTIONAL: The Strap Keeper offers increased security for exposed loads, and new levels of tidiness for those who admire a well-dialed rig. Friction fit to our 3/4 Wide Straps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.