7789L Low Joey Chair

  • Mfr # 7789L
  • Zoro # G403718691
product price: 
$
113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7789L
Zoro #
G403718691
UPC #
15379779167
Country of Origin
China

Description

For over 3 decades our mission has been to design ways for you to be comfortable outside via portable outdoor furniture. We make camp chairs, camp cots, folding tables and camp stools that are simple in design, easy to use, set up quick and pack down small to make getting from point A to point B easy.

Features
  • Pack down to nothing, lightweight breathable mesh, wide base, deep seat
  • Made from 7000 series aluminum alloy and ventilated nylon mesh and polyester seat fabric
Specifications
  • Seat Height: 11 in.
  • Closed Dimension: 4 x 5 x 12 in.
  • Open Dimension: 22 x 20 x 24 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews