Shop TRAVEL SMART
See all product information
Create Account
1875-Watt High-Power Converter for Single-Voltage Appliances
Mfr # TS703X
Zoro # G601294096
product price:
$
35.75
/ea
Key Features
Product Type
Power Accessory Kit
Compatibility
Apple iPhone, Apple iPod
Package Contents
International 1875-watt converter, 4 x Polarized adapter plugs , Travel pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS703X
- Zoro #
- G601294096
- UPC #
- 39052012426
- Country of Origin
- China
Details
- Item
- Power Accessory Kit
- Product Type
- Power Accessory Kit
- Compatibility
- Apple iPhone, Apple iPod
- Package Contents
- International 1875-watt converter, 4 x Polarized adapter plugs , Travel pouch
Description
This 1875 watt electrical converter is designed to help you operate your dual voltage appliances worldwide. Plug in up to three devices at once using the polarized adapter plugs and the converter unit. There's an outlet that can be used as a basic plug adapter for dual voltage applications, another outlet that converts foreign 220V 240V electricity to 110 120V for 26 1875 watt appliances and a 1A USB port to charge your USB devices. Your devices and appliances are safeguarded against electrical spikes and surges with the built-in surge protector.
- • 1875-Watt High-Power Converter for Single-Voltage Appliances
- • Extra 230V power outlet for chargers, laptops, and dual-voltage appliances
- • Bypass outlet
- • This converter should be used only for short periods of time.
- • Built-in surge protector keeps your electrical appliances safe from spikes in foreign electricity.
- •
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.