This item is Discontinued.

Travelsox Travelsox TS 5000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Khaki - Large TS5000_KH_LG

Travelsox TS 5000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Khaki - Large (Discontinued)

  • Mfr # TS5000_KH_LG
  • Zoro # G503736182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS5000_KH_LG
Zoro #
G503736182
UPC #
851195000388
Country of Origin
China

Description

The same features and benefits of Travelsox are guaranteed with the addition that these are made in high quality Egyptian cotton for those who are fond of natural fibers. This sock is suitable for every season and assures freshness thanks to the mercerized cotton and the ventilation sock-channel construction. The higher compression meets the needs of those who require a therapeutic function from a compression sock without excluding fashion and style in daily life.

Features
  • Superior fit & comfort
  • Easy On/Off
  • Excellent support
  • Fresh and cool - mercerized cotton
  • Helps stimulate blood flow
  • Reduces foot & leg swelling
  • Perfect for everyday wear
  • Ventilation channel
  • Compression rate - 10-18 mmHg
  • Size - Large
  • Color - Khaki
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.