Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Travelsox Travelsox TSS 6000 Travelsox Soft Padding OTC Socks; Black - Medium TSS6000_BK_MD

Travelsox TSS 6000 Travelsox Soft Padding OTC Socks; Black - Medium (Discontinued)

  • Mfr # TSS6000_BK_MD
  • Zoro # G903735846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS6000_BK_MD
Zoro #
G903735846
UPC #
851195000449
Country of Origin
China

Description

Features
  • Soft Padding graduated compression socks
  • Silver Dry Stat anti bacterial, anti fungal
  • Quick Drying, wash in sink, gently wring out water, turn inside out and hang dry to wear the next day
  • Extra comfort in wear and ease of washing and wearing make it a travel essential.
  • Size - Medium
  • Color - Black
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.