Shop TRAXION ENGINEERED PRODUCTS
See all product information
Create Account
5 in Caster
- Mfr # 9-90501
- Zoro # G024176948
product price:Â
$
8.89
/ea
Key Features
Hub Color
Black
Frame Color
Black
Number of Wheels
1
Wheel Diameter
5 in
Core Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9-90501
- Zoro #
- G024176948
- UPC #
- -
- Country of Origin
- China
- Item
- 5 in Caster
- Hub Color
- Black
- Frame Color
- Black
- Number of Wheels
- 1
- Core Color
- Black
- Wheel/Tread Color
- Black
Dimensions
- Wheel Diameter
- 5 in
Description
5 in Caster, Hub Material Polypropylene, Core Color Black, Wheel Diameter 5 in, Wheel/Tread Color Black, Wheel/Tread Material Polypropylene, Number of Wheels 1, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.