This item is Discontinued.

Traxstech Aluminum Mounting Track - 6in MT-6

Aluminum Mounting Track - 6in (Discontinued)

  • Mfr # MT-6
  • Zoro # G415562794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT-6
Zoro #
G415562794
UPC #
850183000188
Country of Origin
United States

Dimensions

Length
7.25 in
Depth
4 in

Details

Material
Aluminum
Color
Silver

Description

The foundation of this system is an anodized aluminum mounting track with a grooved interior design. With the mounting tracks installed on your boat, this gives you the ability to change your style or method of fishing by sliding in our different types of Traxstech rod holders, down-rigger mounts or one of the many accessories we sell in the mounting track and tightening the star-shaped thumbscrews securely in place. When you are not fishing, slide your equipment out of the mounting track and slide in our track insert sold separately - part # RPIB.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.