Shop All Specialty Rechargeable Batteries
Traxxas
Traxxas TRA2869X 7600 mAh 7.4 V 2-Cell 25C LiPo Battery
Mfr # TRA2869X
Zoro # G303939899
original price:
$125.00
10% off
new price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Traxxas
- MFR # TRA2869X
- Zoro # G303939899
- UPC # 20334286994
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- 7600 mAh 7.4 V 2-Cell 25C Lipo Battery
- Dimension: 1.5" H x 2.25" W x 7.13" L
- Weight: 0.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Duracell SLAA6-2.9F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182421)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Harley Davidson HDX14L (YTX14L-BS82)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replacement Battery for TaoTao YTX7A-BS (MAX3969569)
- SAFT LS14250 1/2AA 3.6V 1200mAh Lithium Battery Tabs Logic Control RAM ADT Alarm (LS14250_TAB)
- KIDDE Kidde 601017 Firex Direct-Wire Battery Back-Up Smoke Alarm Ac-Dc (601017)
- ILC Replacement For TROJAN J305HAC, 4PK (J305H-AC-4-PACK)
- ILC Replacement for Magnetek Bt114-0 (BT114-0 MAGNETEK)
- ILC Replacement For CAMERON SINO, CSFBP035SL (CS-FBP035SL)
- ILC Replacement for Kenwood Knb-46l (KNB-46L KENWOOD)
- ILC Replacement For TROJAN J305GAC, 4PK (J305G-AC-4-PACK)
- Traxxas Specialty Rechargeable Batteries