Shop TREASURE GARDEN

9 ft Patio Umbella, aluminum, fiberglass ribs, outdoor, Ginkgo

  • Mfr # UM840-09 54011 Ginkgo
  • Zoro # G523526343

product price: 
$
714.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Aluminum
Size
9 ft
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Pole Material
Aluminum
Canopy Shape
Octagon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UM840-09 54011 Ginkgo
Zoro #
G523526343
UPC #
199075156351
Country of Origin
China

Dimensions

Size
9 ft
Outside Diameter
108 in
Height
101.2 in

Details

Frame Material
Aluminum
Fabric Material
Solution Dyed Acrylic Outdoor Performance Fabric
Pole Material
Aluminum
Canopy Shape
Octagon
Finish
Black
Color
Gingko
Item
Umbrella

Description

Engineered for both residential and commercial environments, the FLEX umbrella by Treasure Garden combines exceptional durability with versatile design. Its core strength lies in a robust 40mm aluminum pole, and increased wall thickness. Coupled with the highly demanded fiberglass ribs, this umbrella is built to withstand the elements. The FLEX significantly surpasses industry standards, setting it apart from traditional auto tilt umbrellas. Minimum base weight 50 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.