Protective cover for the Flex Series Umbrella
- Mfr # PFC902
- Zoro # G123311394
product price:Â
$
46.79
/ea
Key Features
Finish
Gray
For Use With
7.5', 9', and 11' Flex Umbrella
Application
Protective Cover
Fabric Material
Solution Dyed Weather Resistant Polyester
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC902
- Zoro #
- G123311394
- UPC #
- 650878158572
- Country of Origin
- China
Details
- Item
- Protective Cover
- Finish
- Gray
- For Use With
- 7.5', 9', and 11' Flex Umbrella
- Application
- Protective Cover
- Fabric Material
- Solution Dyed Weather Resistant Polyester
- Color
- Gray
- Material
- Polyester
Description
The Treasure Garden umbrella cover is designed to shield your umbrella from the elements, helping extend its lifespan and maintain its appearance. Made from durable, weather-resistant materials, it protects against sun exposure, rain, dust, and debris when not in use. An essential accessory for any outdoor umbrella, this cover ensures long-lasting performance and easy, worry-free storage. Covers umbrella sizes (7.5' SQ 9', 11')
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.