Japanese Beetle Dual Lure
- Mfr # 9007-07
- Zoro # G705473960
product price:
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Overall Width
2.1
Overall Length
3.5
Overall Height
0.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9007-07
- Zoro #
- G705473960
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.1
- Overall Length
- 3.5
- Overall Height
- 0.6
Description
Adult Japanese beetles feed voraciously on a variety of plants, while grubs feed underground on turf roots. This must be used in conjunction with one Japanese Beetle Trap Top (Item # 227723 or Item # 227724) and Japanese Beetle Trap Body (Item # 227725) to attract both male and female beetles. Components sold separately. Injection-molded, all-plastic components won’t rust or blow away and rip like the plastic bag-type traps. Dual lure includes a pheromone plus food odor lure, which lasts 4–6 weeks. Hang late June through early August in most areas. Attractant includes eugerniol and phenethyl propionate. Please click on the Safety Data Sheet below for more ingredient info.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.