Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Trece Japanese Beetle Trap Top, Green 9000-01

Japanese Beetle Trap Top, Green (Discontinued)

  • Mfr # 9000-01
  • Zoro # G902702207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-01
Zoro #
G902702207
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5.7
Outside Diameter
0.025
Height
8.8
Width
5.7

Description

Adult Japanese beetles feed voraciously on a variety of plants, while grubs feed underground on turf roots. These Japanese Beetle Trap Tops must be used in conjunction with the Japanese Beetle Trap Body (Item # 227725) and Japanese Beetle Dual Lure (Item # 227726) to attract both male and female beetles. Components sold separately. Injection-molded, all-plastic components won’t rust or blow away and rip like the plastic bag-type traps. Hang complete trap in late June through early August in most areas.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.