Shop TREDS
See all product information
Create Account
Super Tough Slush Boots, Men's, Size 13 to 14 Fits Shoe, soft Toe, Black, Non-Slip Sole
- Mfr # 17855
- Zoro # G116494417
product price:Â
$
99.99
/ea
Key Features
Resists
Puncture, Tear, Slip, Mild and Moderate Chemical
Gender
Men's
Color
Black
Toe Type
Soft Toe
Footwear Closure Type
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17855
- Zoro #
- G116494417
- UPC #
- 790990178550
- Country of Origin
- United States
Details
- Resists
- Puncture, Tear, Slip, Mild and Moderate Chemical
- Gender
- Men's
- Color
- Black
- Toe Type
- Soft Toe
- Footwear Closure Type
- Pull-On
- Outsole Material
- Natural Rubber
Description
Treds slush boots super tough series, men's, size L/XL, fits shoe size 13 to 14, plain toe, black, 17 in H, molded sole, pull-on closure, natural rubber upper, natural rubber midsole, natural rubber outsole, resists: slip, mild and moderate chemical. You will be surprised and pleased how easily Treds Pull-On and off and how comfortable they feel! the world's toughest jobs deserve the world's strongest boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.