
Super Tough Slush Boots, Men's, Size 15 to 16 Fits Shoe, soft Toe, Black, Non-Slip Sole
Mfr # 17853
Zoro # G916494440
product price:Â $99.99
/eaKey Features
Gender
Men's
Outsole Material
Natural Rubber
Resists
Puncture, Tear, Slip, Mild and Moderate Chemical
Footwear Closure Type
Pull-On
Toe Type
Soft Toe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17853
Zoro #
G916494440
UPC #
790990178536
Country of Origin
United States
Details
Gender
Men's
Outsole Material
Natural Rubber
Resists
Puncture, Tear, Slip, Mild and Moderate Chemical
Footwear Closure Type
Pull-On
Toe Type
Soft Toe
Color
Black
Description
Treds slush boots series: super tough, men's, size extra-large, fits shoe size: size 15 to 16, plain toe, black, 17 in H, molded sole, pull-on closure, natural rubber upper, natural rubber midsole, natural rubber outsole, resists: slip, mild and moderate chemicals. You will be surprised and pleased how easily Treds Pull-On and off and how comfortable they feel! the world's toughest jobs deserve the world's strongest boots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.