Zoro Homepage

Glass Disposal Box

  • Mfr # 17-728SR

  • Zoro # G714595103


product price: $25.55
/ea

Key Features

Length
12 in
Width/Diameter
12"
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-728SR
Zoro #
G714595103
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width/Diameter
12"
Height
27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.