Zoro Homepage

Tree PIZA+ 12 NSF Certified Food Scale 12 LB x 0.002 LB Wireless

  • Mfr # PIZA+ 12

  • Zoro # G321878323


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Capacity
12 lb
Scale Graduations
0.002 lb
Weighing Surface Depth
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIZA+ 12
Zoro #
G321878323
UPC #
859355006768
Country of Origin
China

Dimensions

Weighing Surface Depth
12.5 in
Weighing Surface Width
12.75 in

Details

Material
Stainless Steel
Color
Silver
Capacity
12 lb
Scale Graduations
0.002 lb
Includes
Indicator, Foot Pedal, Manual, AC Adaptor.
Item
Scale
Connectivity
Bluetooth
Application Modes
Weighing

Description

The PIZA+ 12 is NSF Certified. It has a 12.4" x 12.7" platform for weighing food items or general weighing. The stainless steel platform allows for easy cleanup. The Infer Red Tare allows the user to zero the scale without pressing the keypad on the weight display. This lowers the risk of contamination in environments were food safety is important. For continuous use the Tree scale can be powered by the included AC power adapter or for portable applications a rechargeable lithium ion battery is included in the indicator. The 5 button keypad keeps operation of the scale simple. It has a dedicated "Hold" key that allows the user to keep a weight displayed until the user presses the "Hold" key again. The LCD back-lit weight display is not directly mounted onto the scale platform.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.