Zoro Homepage

Stainless Steel Mid Range Balance Scale - 1200g x 0.1g

  • Mfr # MRB-S 1201

  • Zoro # G421878360


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Scale Readability
0.1 g
Capacity
1200 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB-S 1201
Zoro #
G421878360
UPC #
859355006256
Country of Origin
China

Details

Housing Material
Stainless Steel
Scale Readability
0.1 g
Capacity
1200 g
Includes
Scale, Weigh Platter, Manual, AC Adaptor.

Description

Tree MRB-S top loading balances offer mid resolution weighing. MRB-S stainless steel balances are designed with simplicity in mind and are easy to clean. A backlit LCD display and simple four button keypad makes this balance easy to operate for all experience levels. Powered by a TREE brand AC adapter for continuous use or with 6 AA batteries for portability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.