Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97-609
Zoro #
G9403624
UPC #
-
Country of Origin
Lithuania
Dimensions
Size
4XL/5XL
Length
26 1/2 in
Workwear Size
4XL/5XL
Fits Chest Size
51 in to 58 in
Details
Item
Cooling Vest
Color
Black
Cooling Method
Evaporative
Features
Reduces Heat Stress; Comfortable to Wear; Easy to Dress, Washable, Long Life Time; Recharges at Room Temperature When Stored
Material
Marko(R)
Closure Type
Hook-and-Loop
Standards
ASTM F 1959/F 1959M-06ae1, EN 1149-3, EN 11612, EN 61482-1-2, EN ISO 13934-1, EN ISO 13937-2
Maximum Cooling Time
2 hr
Cooling Time
2 hr
Workwear Color
Black
Workwear Closure Type
Hook-and-Loop
Requires
PCM Elements
Max. Cooling Time
2 hours
Workwear Cooling Technology
Evaporative Cooling
Garment Color
Black
Workwear Material Properties
Flame Retardant
Secondary Hazard
None
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Black, Material Marko(R), Closure Type Hook-and-Loop, Size 4XL/5XL, Maximum Cooling Time 2 hr, Length 26 1/2 in, Secondary Hazard None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.