Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
97-609
Zoro #
G9403606
UPC #
-
Country of Origin
Lithuania
Dimensions
Size
L/XL
Length
26 1/2 in
Workwear Size
L/XL
Fits Chest Size
39 in to 45 in
Details
Item
Cooling Vest
Color
Black
Cooling Method
Evaporative
Features
Reduces Heat Stress; Comfortable to Wear; Easy to Dress, Washable, Long Life Time; Recharges at Room Temperature When Stored
Material
Marko(R)
Standards
ASTM F 1959/F 1959M-06ae1, EN 1149-3, EN 11612, EN 61482-1-2, EN ISO 13934-1, EN ISO 13937-2
Closure Type
Hook-and-Loop
Maximum Cooling Time
2 hr
Max. Cooling Time
2 hours
Workwear Cooling Technology
Evaporative Cooling
Workwear Color
Black
Garment Color
Black
Workwear Closure Type
Hook-and-Loop
Requires
PCM Elements
Secondary Hazard
None
Workwear Material Properties
Flame Retardant
Cooling Time
2 hr
Description
Cooling Vest, Cooling Method Evaporative Cooling, Color Black, Material Marko(R), Closure Type Hook-and-Loop, Size L/XL, Maximum Cooling Time 2 hr, Length 26 1/2 in, Secondary Hazard None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.