Shop TREMMOR
See all product information
Create Account
Center Punch 3/8in, 6 1/4in Length, Lanyard Ring
- Mfr # TR5644
- Zoro # G223348146
product price:Â
$
7.49
/ea
Sold in multiples of 10 for
$74.90
Key Features
Diameter
3/8 in
Length
6.25 in
Heat Treated
Hardened to 52-58 HRC
Color
Orange
Tether Ready
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR5644
- Zoro #
- G223348146
- UPC #
- 8.50073E+11
- Country of Origin
- India
- Item
- Center Punch
- Heat Treated
- Hardened to 52-58 HRC
- Color
- Orange
- Tether Ready
- Yes
- Insulated
- No
- Finish
- Powder Coat
- Working Tip Angle
- 90 degree
- Shank Shape
- Hexagonal
- Material
- Steel
- Application
- Metal
- Grip Style
- Plain
Dimensions
- Diameter
- 3/8 in
- Length
- 6.25 in
- Height
- 0.625 in
- Width
- 0.625 in
Description
The TREMMOR Center Punch is a precision tool designed for accurate marking and indentation of surfaces before drilling. Its durable steel construction ensures longevity and strength, while the 1/4in tip provides a fine point for precise alignment. Ideal for metalworking, woodworking, and various DIY projects, this center punch offers reliability and ease of use for both professionals and hobbyists. FEATURES & BENEFITS: Overall Length: 6 1/4in 3/8in tip Single piece carbon steel construction Convenient lanyard ring Chamfered striking end to prevent breakage Bold site-safe color combination
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.