Shop TREND

Aluminum Oxide 3x18 Inch 40 Grit Sanding Belt, Pack of 3, AB/B75/40A, 3PK

  • Mfr # U*AB/B75/40A

  • Zoro # G823924726


product price:  $5.99
/pk 3, $2.00/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/B75/40A
Zoro #
G823924726
UPC #
-
Country of Origin
China

Description

The Trend Aluminum Oxide 3x18 Inch 40 Grit Abrasive Sanding Belt is designed for high performance and durability, making it an essential tool for any woodworking or metalworking project. With a grit that lasts three times longer than conventional abrasives, this sanding belt ensures efficient stock removal while maintaining its effectiveness. The anti-clog technology features increased spacing between grit particles, which minimizes clogging and maximizes performance, especially on resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, ensuring long-lasting use. This sanding belt is compatible with all major sander manufacturers thanks to its universal fitment hole pattern, enhancing dust extraction performance. Available in multiple grit options, including 40, 60, 80, and 120, it is suitable for a variety of materials such as wood, paint, metal, and plaster. The 75mm x 457mm size fits all standard belt sanders, making it a versatile choice for fast stock and paint removal, shaping, flattening, and cleaning back floorboards. The controlled cut feature allows for high-quality preparation and finishing on all surfaces, while the dual resin bonding layers increase lifespan and performance. The tear-resistant heavyweight polyester backing resists tearing and fraying during use, ensuring a smooth sanding experience. Each pack includes three sanding belts, providing excellent value for your sanding needs. Choose the Trend Aluminum Oxide Sanding Belt for a superior sanding experience that delivers results.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.