Shop TREND
Aluminum Oxide Sanding Belt, 100 x 610mm, 80 Grit, Pack of 3, AB/B100/80A, 3PK
Mfr # U*AB/B100/80A
Zoro # G723924703
product price:Â $9.85
/pk 3, $3.28/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U*AB/B100/80A
Zoro #
G723924703
UPC #
-
Country of Origin
China
Description
The Trend Aluminum Oxide 4x24 Inch 80 Grit Abrasive Sanding Belt is designed for high performance and durability, making it an essential tool for any woodworking or metalworking project. This pack of three sanding belts features a highly durable aluminum oxide grit that outlasts conventional abrasives by three times, ensuring efficient stock removal and a longer lifespan. The anti-clog technology, with increased spacing between grit particles, minimizes clogging, especially when working with resinous timbers, fillers, and paints. The dual-layer resin bond secures grit particles firmly, while the flexible backing reduces cracking and grit loss, providing long-lasting sanding capabilities. With a universal fitment hole pattern and a hook and loop attachment system, these belts are compatible with all major sander manufacturers, maximizing dust extraction performance. Available in multiple grit options, including 40, 60, 80, and 120, these belts are suitable for a variety of materials such as wood, paint, metal, and plaster. The tear-resistant heavyweight polyester backing ensures durability during use, while the controlled cut of finer grits allows for high-quality preparation and finishing. Ideal for fast stock and paint removal, shaping, flattening stock, and cleaning back floorboards, these sanding belts are a versatile addition to your toolkit. Each pack includes three 100mm x 610mm sanding belts, making it easy to tackle any project with confidence.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.