Shop TREND

Aluminum Oxide 5 Inch Random Orbit Sanding Discs, 240 Grit, Pack of 10, AB/125/240A, 10PK

  • Mfr # U*AB/125/240A

  • Zoro # G123924679


product price:  $8.75
/pk 10, $0.88/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/125/240A
Zoro #
G123924679
UPC #
-
Country of Origin
China

Description

Experience superior sanding performance with the Trend Aluminum Oxide 5 Inch Random Orbit 240 Grit Abrasive Sanding Discs. Designed for efficiency, these discs maintain their performance three times longer than conventional abrasives, ensuring effective stock removal on various materials. The anti-clog technology features increased spacing between grit particles, significantly reducing clogging, especially when working with resinous timbers, fillers, and paints. With a dual-layer resin bond, the grit particles are firmly secured, while the flexible backing minimizes cracking and grit loss, providing long-lasting durability. The universal fit hook and loop attachment system is compatible with all major sander manufacturers, maximizing dust extraction performance. Available in multiple grit options, including 120, 180, and 240, these discs are ideal for use on wood, paint, metal, and plaster. The elongated hole pattern ensures base compatibility and enhances dust extraction capability, while the unique punch pattern allows for easy alignment, speeding up the application process. Perfect for single-handed sanding, keying, secondary preparation, cleaning, and fine finishing, these 125mm diameter discs fit all hook and loop base random orbit sanders. The anti-clogging open coat design allows for fast stock removal, making them suitable for gummy, resinous timbers and paint removal. With two layers of resin bonding, the abrasive grit remains firmly bonded to the backer, extending the lifespan of the discs. The controlled cut provides high-quality preparation and finishing on all materials, while the long-lasting film backing ensures durability. Each pack includes 10 random orbital sanding discs, making it a practical choice for both professionals and DIY enthusiasts. Upgrade your sanding experience with Trend's reliable and efficient abrasive solutions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products