Shop TREND

Aluminum Oxide 6 Inch Random Orbit Sanding Discs, 120 Grit, Pack of 10, AB/150/120A, 10PK

  • Mfr # U*AB/150/120A

  • Zoro # G823924689


product price:  $10.89
/pk 10, $1.09/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U*AB/150/120A
Zoro #
G823924689
UPC #
-
Country of Origin
China

Description

Experience superior sanding performance with the Trend Aluminum Oxide 6 Inch Random Orbit 120 Grit Abrasive Sanding Discs, designed for efficiency and durability. These high-performance sanding discs maintain their effectiveness three times longer than conventional abrasives, ensuring efficient stock removal on various materials. The anti-clog technology features increased spacing between grit particles, significantly reducing clogging and maximizing stock removal, particularly on resinous timbers, fillers, and paints. With a dual-layer resin bond, the grit particles are firmly secured, while the flexible backing minimizes cracking and grit loss, providing long-lasting durability. The universal fit hook and loop attachment system is compatible with all major sander manufacturers, enhancing dust extraction performance. Available in multiple grit options (120, 180, and 240), these discs are ideal for use on wood, paint, metal, and plaster, making them versatile for various applications. The elongated hole pattern ensures maximum dust extraction capability, while the unique punch pattern allows for easy alignment with extraction holes, speeding up the application process. Perfect for joinery, furniture making, decorating, keying, secondary preparation, cleaning, and fine finishing, these 150mm diameter discs fit all hook and loop base random orbit sanders. The anti-clogging open coat design allows for fast stock removal, especially on gummy and resinous surfaces. With two layers of resin bonding, the abrasive grit is securely bonded to the backer, extending the lifespan of the discs. Choose the Trend Aluminum Oxide sanding discs for a reliable, high-quality sanding experience that meets all your preparation and finishing needs. Each pack includes 10 discs, ensuring you have plenty on hand for your projects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products