Shop TREND
See all product information
Create Account
I Heart Metal Motivating Messages superShapes Stickers, Large, 88-Piece Set, 6PK
Mfr # T46353
Zoro # G416038861
product price: $31.69
/pk 6, $5.28/eaKey Features
Color
Gold, Black, Silver, Copper, Teal
Includes
528 Stickers
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T46353
- Zoro #
- G416038861
- UPC #
- 194629033614
- Country of Origin
- United States
Details
- Color
- Gold, Black, Silver, Copper, Teal
- Includes
- 528 Stickers
- Material
- Paper
- Recommended Grade
- Grade PK+
- Recommended Age
- 4+ years
Description
Promote a growth mindset with these vibrant stickers - great for homework, planners, collecting, notes and letters, too! Each pack includes 88 stickers in 11 big designs. Sold as 6 packs for a total of 528 stickers.
- Big, bold messages make a positive impact on notes, homework, planners, and folders!
- Contemporary I ♥ Metal art style is fashionable in school, office, home, and beyond.
- Acid-free, nontoxic, and photo-safe.
- Most stickers 5/8" to 1".
- 88 stickers in 11 big designs per pack, sold as 6 packs, 528 sticker total.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.