Shop TREND NETWORKS
See all product information
Create Account
carry case
- Mfr # R166026
- Zoro # G023357249
product price:Â
$
78.35
/ea
Key Features
Color
Blue
Compatible Series
SignalTEK QT
Overall Width
8 7/8 in
Compatible Manufacturer Part Number
R166001, R166002, STQT-PRO-KIT-3Y
Overall Depth
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R166026
- Zoro #
- G023357249
- UPC #
- 5056310406259
- Country of Origin
- China
Dimensions
- Overall Width
- 8 7/8 in
- Overall Depth
- 2 3/4 in
- Overall Height
- 10 in
- Fits Chest Size
- This Durable and Lightweight Case Provides Convenient Protection Against Dust, Scratches and Minor Impacts - Helping to Extend the Life of your Equipment and Protect your Investment
Details
- Color
- Blue
- Compatible Series
- SignalTEK QT
- Compatible Manufacturer Part Number
- R166001, R166002, STQT-PRO-KIT-3Y
- Includes
- Soft Case with Nylon Carrying Strap
- Wrist Strap
- Yes
- Material
- Nylon
- Features
- This Durable and Lightweight Case Provides Convenient Protection Against Dust, Scratches and Minor Impacts - Helping to Extend the Life of your Equipment and Protect your Investment
- Belt Loop Included
- No
- Carrying Case Style
- Soft Case
- Item
- Carry Case
- Shell Material
- Nylon
- Wire Color
- Blue
Description
Carry Case, Material Nylon, Color Blue, Features This Durable and Lightweight Case Provides Convenient Protection Against Dust, Scratches and Minor Impacts - Helping to Extend the Life of your Equipment and Protect your Investment, Includes Soft Case with Nylon Carrying Strap, Overall Height 10 in, Overall Width 8 7/8 in, Overall Depth 2 3/4 in, Wrist Strap Yes, Belt Loop Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.