Shop TREND NETWORKS
See all product information
Create Account
carry case
- Mfr # R166038
- Zoro # G623357984
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Includes
Hard Shell case with product cutouts, and divider for accessories with shoulder strap
Wrist Strap
Yes
Belt Loop Included
No
Weather-Resistant Zipper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R166038
- Zoro #
- G623357984
- UPC #
- 5056310403081
- Country of Origin
- China
Dimensions
- Overall Width
- 14 3/4 in
- Overall Height
- 11 in
- Overall Depth
- 6 7/8 in
- Fits Chest Size
- Impact-Resistant Design, Reliable Carrying Solution, Secure, Custom-Fit Storage, Weather-Resistant Sealing
Details
- Item
- Carry Case
- Color
- Blue
- Includes
- Hard Shell case with product cutouts, and divider for accessories with shoulder strap
- Wrist Strap
- Yes
- Belt Loop Included
- No
- Weather-Resistant Zipper
- Yes
- Compatible Manufacturer Part Number
- R166001, R166002, STQT-PRO-KIT-3Y
- Compatible Series
- SignalTEK QT
- Features
- Impact-Resistant Design, Reliable Carrying Solution, Secure, Custom-Fit Storage, Weather-Resistant Sealing
- Carrying Case Style
- Hard Case
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Blue
Description
Carry Case, Material Plastic, Color Blue, Features Impact-Resistant Design, Reliable Carrying Solution, Secure, Custom-Fit Storage, Weather-Resistant Sealing, Includes Hard Shell case with product cutouts, and divider for accessories with shoulder strap, Overall Height 11 in, Overall Width 14 3/4 in, Overall Depth 6 7/8 in, Wrist Strap Yes, Belt Loop Included No, Weather-Resistant Zipper Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.