Shop TREND NETWORKS

qualifier bundle

  • Mfr # STQT-PRO-KIT-3Y
  • Zoro # G423353254

product price: 
$
7,058.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable Tracing Probe, Copper and Fiber Qualification Kit, Copper/Fiber Qualifier with Wi-Fi, Female Copper Remote, Fiber Cleaning Pens, Hard Carry Case, High Stability SFP Module, LC and SC SM and MM Fiber Loopback Remotes, LC-LC and LC-SC SM and MM Duplex Patch Cords, Male Copper Remote
Data Logger
Yes
Includes Software
Yes
Manufacturer Warranty Length
3 yr
Backlit Digital Display
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STQT-PRO-KIT-3Y
Zoro #
G423353254
UPC #
5056310406082
Country of Origin
Malaysia
Includes
Cable Tracing Probe, Copper and Fiber Qualification Kit, Copper/Fiber Qualifier with Wi-Fi, Female Copper Remote, Fiber Cleaning Pens, Hard Carry Case, High Stability SFP Module, LC and SC SM and MM Fiber Loopback Remotes, LC-LC and LC-SC SM and MM Duplex Patch Cords, Male Copper Remote
Data Logger
Yes
Includes Software
Yes
Backlit Digital Display
Yes
Auto Power Off
Yes
Communication Protocol
Ethernet, USB, Wi-Fi
CAT Safety Rating
CAT III 300V
Product Type
Copper Cable Tester
Maximum Impedance Measured
100 ohm
Output Amplitude
5 V
Adapters Included
SFP, RJ45 Network port, VFL, WiFi Antenna, RJ45 Management port, USB -A, USB-C
Calibration Certificate
None
Wire Mapping Detections
Crossed Pairs, Reversed Pairs, Shorts, Split Pairs
Alert Type
Digital Display, Sound
Data Safe Monitor
Yes
Compatible Cable Type
CAT3, CAT5, CAT5e, CAT6
Maximum Operating Humidity
90 %
Minimum Operating Temperature
-2 Degrees C
Maximum Speed Measured
100 GBps
Testing Functions
Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping
For Use With
For use with all Copper, 850nm and 1310 nm Fiber ethernet network cables open, with included remote identifier, or connected to a network.
Display Type
Digital
Maximum DC Voltage Measured
60 V
Item
Qualifier Bundle
Number of Results Stored
2,500
Fault Location Pulse Duration
2 nsec
Connector Type
RJ45, USB
Features
Supplied in a Rugged Hard Carry Case, this Premium Bundle Protects your Investment and Ensures your Test Equipment is Ready for Any Site Condition
Maximum Operating Temperature
45 Degrees C
Digital Memory Capacity
2,500 Onboard Test Results; Unlimited with AnyWARE(TM) Cloud
Display Screen Type
LCD with Backlight
Waterproof
No
Port Number Display
Yes
Compatible Product Type
For use with all Copper, 850nm and 1310 nm Fiber ethernet network cables open, with included remote identifier, or connected to a network.
Operating Voltage
5V DC

Dimensions

Manufacturer Warranty Length
3 yr
Display Size
5 in
Maximum Cable Length
10 km
Minimum Cable Length
0.5 m
Fits Chest Size
Supplied in a Rugged Hard Carry Case, this Premium Bundle Protects your Investment and Ensures your Test Equipment is Ready for Any Site Condition

Description

Qualifier Bundle, CAT Safety Rating CAT III 300V, Testing Functions Cable Speed Qualification, Distance to Fault, Ethernet Service Detection, PoE/PoE+ Detection, Wire Mapping, Adapters Included SFP, RJ45 Network port, VFL, WiFi Antenna, RJ45 Management port, USB -A, USB-C, Connector Type RJ45, USB, Maximum Speed Measured 100 GBps, Data Safe Monitor Yes, Display Screen Type LCD with Backlight

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.