Retro Scratch 'n Sniff Stinky Stickers Summer 2024 Collector Combo Set

  • Mfr # T83926

  • Zoro # G816254984


product price: $53.29
/ea

Key Features

Color
Multicolor
Material
Paper
Includes
16 Packs of 24 Stickers
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T83926
Zoro #
G816254984
UPC #
78628839265
Country of Origin
United States

Details

Color
Multicolor
Material
Paper
Includes
16 Packs of 24 Stickers
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

TREND original-design Scratch 'n Sniff Stinky Stickers from the '80s are BACK! Fun to collect, trade, and celebrate accomplishments and special occasions. Collectors will be happy to spot the star symbol next to the copyright to distinguish TREND Retro Stinky Stickers from those printed in the 1980s. Each individual pack includes 2 sheets / 24 stickers, measuring 1-1/4" diameter. This set includes the 16 packs from the June 2024 release for a total of 384 stickers: Data Way!/Computer scent; Dyno-mint!/Peppermint Candy scent; Ear-resistible/Sweet Corn scent; Fantastic!/Rainbow scent; Get Down!/Licorice scent; Happy Birthday!/Party Time scent; Nothing Finer/Hamburger scent; Scoopendous!/Soda scent; Sharp!/Ocean scent; Stick With It!/Lollipop scent; Think Big!/Pancakes scent; Yummmmmy/Chocolate Chip scent; Hot Shot/Cinnamon scent; Sweet Stuff/Chocolate Cherry scent; Happy Easter!/Sweet Treat scent; and Jolly Bean/Jelly Bean scent. Also includes a bonus collector's sheet!


  • Scratching the surface releases nostalgic aromas loved by kids and kidults of all ages.
  • Art projects, costumes, invitations, letters, party favors, and postcards get extra-sensory appeal!
  • Stickers are easy to peel from their backer sheet. They're acid-free, nontoxic, and photo-safe.
  • 16 packs, each with 2 sheets / 24 stickers per pack , measuring 1-1/4" diameter. Ages 3+. Made in the USA.
  • OVER 40 YEARS OF FUN IN EVERY PACK - TREND is the original Scratch 'n Sniff sticker company.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.