This item is Discontinued.

Trend Setters Trend Setters MP17240523 IT Chapter 2 Neibolt House MightyPrint Wall Art MP17240523

Trend Setters MP17240523 IT Chapter 2 Neibolt House MightyPrint Wall Art (Discontinued)

  • Mfr # MP17240523
  • Zoro # G703885116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP17240523
Zoro #
G703885116
UPC #
5056212204816
Country of Origin
China

Description

The place where all evil in Derry, Maine, originated from can now be on your wall. The Neibolt House, with red light shining through the windows, served as the home for IT and Pennywise the Dancing Clown. A silhouette of Pennywise stands behind the house, complete with a red floating balloon and his sinister grin.

MightyPrint Wall Art is made to last. Plain and simple. Due to the unique material of these high-quality prints, you will not experience typical issues like tearing, fading, or warping. Additionally, MightyPrint Wall Art is made to diffuse light, which brings the color display to a new level when back lighting is present-whether in front of a window, or in one of our back-lit LED frames.

Features
  • 17" x 24" State of the art print
  • Durable and tear resistant
  • Sharp and crisp with vivid colors
  • Matte finish and fade resistant
  • Light diffusing properties
  • Clean with a dry microfiber cloth
Specifications
  • Collection: MightyPrint
  • Size: 24 x 17 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.